301032J - In-Sure Push-In Conn, 32 2-Port Red, 300/Jar

Ideal

  • $51.24 (Per 300)
  • $0.17 (Each)

  • $17.08 (Per 100)

  • $51.24 (Per 300)

  • $307.44 (Per 1,800)
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
301032J
Manufacturer
Ideal
Manufacturer's Part Number
30-1032J
Description
In-Sure Push-In Conn, 32 2-Port Red, 300/Jar
Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.520 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693528 / 0783250693528 / 00783250693528
Weight per unit
0.0044 L
Price & Packaging
Minimum Order Quantity
300
Unit
$0.17 (Each)
Carton
$307.44 (Per 1,800)
Resources
Images
 
 
301032J - Small Image
 
301032J - Large Image
 
301032J - Large Image
Brochures
 
 
301032J - Brochure
Other Links
 
 
301032J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 AWG - #20 AWG Solid, #12 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG (19 Strand Or Less) Stranded (Tin Bonded)
connection
2 Ports
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
Material, Color, and Finish
Insulation Color
Red
Color
Red
Dimensions and Weight
Overall Length
0.780 in
Size
0.780 IN Length X 0.520 IN Width X 0.380 IN Height
Descriptions
Product Type
Push-in Wire Connector
Long Description
Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 in Overall Length, 0.520 in Overall Width, 0.380 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
Short Description
Push-In Wire Connector, Red, 12 AWG, 300 per jar
Special Features
No-Twist Connection Reduces Repetitive Motion Fatigue
Description
IN-SURE PUSH-IN CONN, 32 2-PORT RED, 300/JAR
Features
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c
extra long description
IDEAL 30-1032J PUSH-IN 12AWG 2-PORT
Additional Information
Overall Width
0.520 in
Overall Height
0.380 in
Maximum Voltage Rating
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
Standards Met
CSA C22.2 #188;486C/467 UL Listed;RoHS
Made in USA
yes
package quantity
300 JR
Maximum Operating Temperature
+105 °C;+221 °F
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
Brand
Ideal
sub brand
In-Sure(R)
Manufacturers Part Number
30-1032J
GTIN
00783250693528
UPC
783250693528
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Push-In
Availability
minimum qty
300
Packaging
Weight per each
0
Carton
1800
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
Temperature Rating
105 DEG C Shell Rated
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 301032J.
Jump To:

Similar Items

Similar items are close alternatives to 301032J, though they may not be 100% alike.

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Fl...
  • Our Part #: PIWC2C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PIWC-2-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($35.28) ·
PIWC2C - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.35

Each

QTY:
Each
Add
Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.7...
  • Our Part #: 301032
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 301032
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.88) · 1,000 ($158.80) ·
301032 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.88

Per 100

QTY:
Each
Add
Push-In Wire Connector, 2 Poles, Clear/Red, Polycarbonate Material, #22 to #12 A...
  • Our Part #: 10PC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10-PC2
  • Manufacturer: GB Electrical
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.64) · 600 ($135.82) ·
10PC2 - GB Electrical

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.23

Each

QTY:
Each
Add
PW Splicing Connector, 2COND, Yl
  • Our Part #: 773162
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 773-162/K194-4045
  • Manufacturer: WAG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
773162 - Wago Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat