30031 - Noalox (8 Oz. Brush-Cap Bottle)

Ideal

  • $29.28 (Each)
  • $29.28 (Each)

  • $175.68 (Per 6)

In-Stock: 24 available locally (Springdale, AR) ( change location)
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
30031
Manufacturer
Ideal
Manufacturer's Part Number
30-031
Description
Noalox (8 Oz. Brush-Cap Bottle)
Anti-Oxidant Compound, 8 Oz Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121515 - Anti seize or anti stain compounds
UPC/EAN/GTIN
783250300310 / 0783250300310 / 00783250300310
Weight per unit
0.6333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.28 (Each)
Standard Packaging
$175.68 (Per 6)
Stock Availability
Springdale
24 (Check another store)
All Stores
57
Resources
Images
 
 
30031 - Small Image
 
30031 - Large Image
 
30031 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum
Dimensions and Weight
Size
8 OZ Bottle With Brush In Cap
Descriptions
Description
NOALOX (8 OZ. BRUSH-CAP BOTTLE)
Extra Long Description
IDEAL 30-031 NOALOX-8 OZ BRUSH CAP
Features
IDEAL Noalox Anti-Oxidant compound improves efficiency and service life of aluminum electrical applications. Suspended zinc particles penetrate and cut aluminum oxide, while carrier material excludes air to minimize further oxidation. Provides additional inner-strand and inner-conductor current paths for improved conductivity and cooler connections. For use with pressure-type wire connectors including lugs, taps, service entrances and split-bolts. It is used with all types of pressure-type wire connectors.
Long Description
Anti-Oxidant Compound, 8 oz Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.63 lb
Product Type
Anti-Oxidant Compound
Short Description
Anti-Oxidant Compound, 8 oz Bottle
Special Features
Anti-oxidant and anti-seizing compound improves efficiency and service life of aluminum-to-aluminum and aluminum-to-copper electrical connections; Suspended zinc particles penetrate and cut aluminum oxide; Provides additional interstrand and inter-conductor current paths for improved conductivity and cooler connections; Carrier material excludes air to prevent further oxidation; Reduces galling and seizing and promotes good ground continuity on aluminum conduit joints; Improves service life of aluminum ele
Additional Information
Container Capacity
8 oz
Container Type
Bottle
Flash Point
310 °F
Made In USA
yes
Package Quantity
6 CT
Specific Gravity
1.04
Standards Met
Ul Listed
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30031
GTIN
00783250300310
UPC
783250300310
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Anti-Oxidant Compound
Packaging
Weight
0.63 lb
Weight per each
0.6333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Pressure-Type Wire Connectors Including Lugs;Taps;Service Entrances and Split Bolts
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57

Location search:

Distribution Centers

Location Stock Available
Phoenix
5 View Store
West Wichita
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
3 View Store
Tucson
6 View Store
These alternate items can be purchased instead of 30031.
Jump To:

Similar Items

Similar items are close alternatives to 30031, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat