30030 - Noalox (8 Oz. Bottle)

Ideal

  • $27.72 (Each)
  • $27.72 (Each)

  • $277.20 (Per 10)

In-Stock: 9 available locally (Lawrence, KS) ( change location)
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
30030
Manufacturer
Ideal
Manufacturer's Part Number
30-030
Description
Noalox (8 Oz. Bottle)
Anti-Oxidant Compound, 8 Oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121515 - Anti seize or anti stain compounds
UPC/EAN/GTIN
783250300303 / 0783250300303 / 00783250300303
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.72 (Each)
Standard Packaging
$277.20 (Per 10)
Stock Availability
Lawrence
9 (Check another store)
Lenexa
56
All Stores
985
Resources
Images
 
 
30030 - Small Image
 
30030 - Large Image
 
30030 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum
Dimensions and Weight
Size
8 OZ Squeeze Bottle
Descriptions
Description
NOALOX (8 OZ. BOTTLE)
Extra Long Description
IDEAL 30-030 NOALOX ANTI-OXIDANT 8O
Features
IDEAL Noalox Anti-Oxidant compound improves efficiency and service life of aluminum electrical applications. Suspended zinc particles penetrate and cut aluminum oxide, while carrier material excludes air to minimize further oxidation. Provides additional inner-strand and inner-conductor current paths for improved conductivity and cooler connections. For use with pressure-type wire connectors including lugs, taps, service entrances and split-bolts. It is used with all types of pressure-type wire connectors.
Long Description
Anti-Oxidant Compound, 8 oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.6 lb
Product Type
Anti-Oxidant Compound
Short Description
Anti-Oxidant Compound, 8 oz Squeeze Bottle
Special Features
Anti-oxidant and anti-seizing compound improves efficiency and service life of aluminum-to-aluminum and aluminum-to-copper electrical connections; Suspended zinc particles penetrate and cut aluminum oxide; Provides additional interstrand and inter-conductor current paths for improved conductivity and cooler connections; Carrier material excludes air to prevent further oxidation; Reduces galling and seizing and promotes good ground continuity on aluminum conduit joints; Improves service life of aluminum ele
Additional Information
Container Capacity
8 oz
Container Type
Squeeze Bottle
Flash Point
310 °F
Made In USA
yes
Package Quantity
10 CT
Specific Gravity
1.04
Standards Met
Ul Listed
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-030
GTIN
00783250300303
UPC
783250300303
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Anti-Oxidant Compound
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Pressure-Type Wire Connectors Including Lugs;Taps;Service Entrances and Split Bolts
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 985

Location search:
These alternate items can be purchased instead of 30030.
Jump To:

Similar Items

Similar items are close alternatives to 30030, though they may not be 100% alike.

Cross Referenced

These items are similar to 30030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VSG8B Anderson n/a
ZLN Anderson n/a
GF158 Anderson n/a
GF198 Anderson n/a
I8 Anderson n/a
M19203 Anderson n/a
M19205 Anderson n/a
UJC8 Anderson n/a
VS8HTJC Anderson n/a
PENA138 Burndy 781810592571
P8A Burndy 781810592557
GF158 FARGO n/a
OX-800 Gardner Bender 32076790806
BLOX-8 Greaves 784491139806
BLZNG-8 Greaves 784491139905
VS8B Hubbell Power Systems 00096359339830
GF138 Hubbell Power Systems 00096359309925
30030 Ideal Industries 00783250300303
30-030 Ideal Industries 783250300303
DE-OX-4OZ ILSCO 783669966305
DEOX8OZ ILSCO 00783669966350
DE-OX-8OZ ILSCO 783669966350
99908 Morris 00601986999083
59255 NAED n/a
OX8 NSi Industries 00662381055217
OX-8 NSi Industries 662381055217
CMP-100-1 Panduit 74983914005
CMP-200-1 Panduit 74983914012
12PTNO11C Penn-Union 785037275224
PTNO11C Penn-Union 785037275262
PT-NO12C Penn-Union 785037275361
1/2 PT NO11C Penn-Union n/a
15588 Schneider Electric n/a
AP8 Thomas & Betts 786210775630
HM53 Thomas & Betts 783786732050
CTB8 Thomas & Betts 783786611454
HM 53 Thomas & Betts n/a
TBCOCTB8 Thomas & Betts n/a
1210 Topaz 751338197664
DEOX8OZ UTILCO n/a

* All prices subject to change.

Begin Live Chat