2011S - Copper Splice Cap Crimp Conn, 14-4 Awg, 50/Bag

Buchanan

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

In-Stock: 50 available locally (Nashville, TN) ( change location)
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
2011S
Manufacturer
Buchanan
Manufacturer's Part Number
2011S
Description
Copper Splice Cap Crimp Conn, 14-4 Awg, 50/Bag
Splice Cap, Copper Conductor Material, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
781789450070 / 0781789450070 / 00781789450070
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
Special Order Item
Stock Availability
Nashville
50 (Check another store)
Nashville RDC
4,200
All Stores
26,950
Resources
Images
 
 
2011S - Small Image
 
2011S - Large Image
 
2011S - Large Image
Brochures
 
 
2011S - Brochure
Other Links
 
 
2011S - Other
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
Copper Sleeves
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Copper
Finish
Zinc-Plated, Tin-Plated Steel Sleeves
Descriptions
Description
COPPER SPLICE CAP CRIMP CONN, 14-4 AWG, 50/BAG
Extra Long Description
IDEAL 2011S SPL CAP, 50PC BAG
Features
Designed for making fast, permanent, pressure-type connectionsSolid copper sleeves require less crimping pressure and resistn corrosion in harsh environmentsUL 486S Listed and CSA C22.2 #188 Certified: comply with Federal Specification W-S-61D
Long Description
Splice Cap, Copper Conductor Material, 600 V ac, 0.01 lb
Product Type
Splice Cap
Short Description
Copper Splice Cap Crimp Connectors, 50/Bag
Special Features
For #14 to #4 AWG Wire
Additional Information
For Use With
#14 to #4 AWG Wires;Buchanan C24 Crimp Tool
Made In USA
yes
Maximum Voltage Rating
600 V ac
Package Quantity
50 BG
Standards Met
CSA;UL Listed;RoHS;CU/CU Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
2011S
GTIN
00781789450070
UPC
781789450070
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Splice Cap
Availability
Minimum Qty
50
Packaging
Weight
0.01 lb
Weight per each
0.25
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For Buchanan C24 Crimp Tool And Designed For Fast, Permanent, Pressure-Type Connections
Standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26,950

Location search:
These alternate items can be purchased instead of 2011S.
Jump To:

Similar Items

Similar items are close alternatives to 2011S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat