RR2PUAC24V - Relay Plug-In DPDT 10A 24vac

IDC

  • $23.91 (Each)
  • $23.91 (Each)

  • $239.10 (Per 10)

In-Stock: 1 available locally (Covington, LA) ( change location)
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
RR2PUAC24V
Manufacturer's Part Number
Description
Relay Plug-In DPDT 10A 24vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 90 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019996
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.91 (Each)
Standard Packaging
$239.10 (Per 10)
Stock Availability
Covington
1 (Check another store)
Baton Rouge
0
All Stores
139
Resources
Images
 
 
RR2PUAC24V - Small Image
 
RR2PUAC24V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Shape
Rectangular
Terminal Type
Pin
Voltage Rating
24 V ac
Material, Color, and Finish
Contact Material
Silver
Dimensions and Weight
Overall Length
29.3 mm
Descriptions
Description
RELAY PLUG-IN DPDT 10A 24VAC
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 56 mm Overall Height, 29.3 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 24 V ac Voltage Rating, 90 g Weight
Product Type
Plug-In Relay
Short Description
Plug-In Relay, DPDT, 29.3 x 36.4 x 56 mm
Additional Information
Connection Type
Plug-In
Contact Configuration
DPDT
Made In USA
yes
Mounting Type
Plug in Mount
Number Of Pins
8
Overall Height
56 mm
Overall Width
36.4 mm
Power Rating
AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RR2P-UAC24V
Series
RR
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
90 g
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RR2PUAC24V.
Jump To:

Similar Items

Similar items are close alternatives to RR2PUAC24V, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat