RR2PUAC24V - Relay Plug-In DPDT 10A 24vac

IDC

  • $23.91 (Each)
  • $23.91 (Each)

  • $239.10 (Per 10)
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
RR2PUAC24V
Manufacturer's Part Number
Description
Relay Plug-In DPDT 10A 24vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 90 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019996
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.91 (Each)
Standard Packaging
$239.10 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
140
Resources
Images
 
 
RR2PUAC24V - Small Image
 
RR2PUAC24V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RR2PUAC24V.
Jump To:

Similar Items

Similar items are close alternatives to RR2PUAC24V, though they may not be 100% alike.

Relay, DPDT Contact Configuration, 10 A, 24 V Ac, 0.02 LB
  • MFR Part #: D3RR2T
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.70) ·
D3RR2T - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$41.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat