F66G24WK - 6X6X24 N1 HC STRT SCT

Nvent Hoffman

  • $67.02 (Each)
  • $67.02 (Each)

In-Stock: 4 available locally (Killeen, TX) ( change location)
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
F66G24WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66G24WK
Description
6X6X24 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 46 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529604 / 00783510529604
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.02 (Each)
Stock Availability
Killeen
4 (Check another store)
Austin RDC
9
All Stores
66
Resources
Images
 
 
F66G24WK - Small Image
 
F66G24WK - Large Image
 
F66G24WK - Large Image
Other Links
 
 
F66G24WK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Dimensions and Weight
Overall Length
24 in;610 mm
Descriptions
Description
6X6X24 N1 HC STRT SCT
Extra Long Description
NVENT HOF F66G24WK 24.00in Straight
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width, 46 lb
Product Type
Lay-In Wireway
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 6 x 6 in, Gray, w/KO
Additional Information
Enclosure Type
Nema 1
Fitting Type
Lay-In Wireway
For Use With
Cable and Wire Junction, Distribution and Termination
Knockouts
Yes
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66G24WK
GTIN
00783510529604
UPC
783510529604
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
46 lb
Weight per each
46
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F66G24WK.
Jump To:

Similar Items

Similar items are close alternatives to F66G24WK, though they may not be 100% alike.

Cross Referenced

These items are similar to F66G24WK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6624HWGK Austin Electrical Enclosures 00707353030394
6624 HS Eaton B-Line 782051478037
6624HS Eaton B-Line 00782051478037
2-66HWPKO E-Box 00806101012689
CWST624 Hammond Manufacturing 00623980261928
6624-GHC1 Milbank 00784572107847
F66G24WK nVent-Thermal Management 00783510529604
6624G Unity Manufacturing 00761515102602
HS662 Wiegmann 00786725610006
624HG Wire Guard n/a
6624 G Eaton B-Line 00782051102604
6624G Eaton B-Line 00078205110268

* All prices subject to change.

Begin Live Chat