F44T124GV - 4X4X24 N1 GLV SC

Nvent Hoffman

  • $39.76 (Each)
  • $39.76 (Each)

  • $159.04 (Per 4)

In-Stock: 3 available locally (Austin RDC, TX) ( change location)
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
F44T124GV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44T124GV
Description
4X4X24 N1 GLV SC
Straight Section Lay-In Flat Cover Type 1, 4X4X24, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510881405 / 00783510881405
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.76 (Each)
Standard Packaging
$159.04 (Per 4)
Stock Availability
Austin RDC
3 (Check another store)
All Stores
12
Resources
Images
 
 
F44T124GV - Small Image
 
F44T124GV - Large Image
Other Links
 
 
F44T124GV - Other
 
F44T124GV - Other
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
Mild Steel;Steel
Material, Color, and Finish
Color
Unpainted
Finish
Galvanized
Dimensions and Weight
Height
4
Width
4
Descriptions
Description
4X4X24 N1 GLV SC
Extra Long Description
NVENT HOF F44T124GV 24.00in Straigh
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.
Long Description
Straight Section Lay-in Flat Cover Type 1, 4x4x24, Galvanized Steel
Product Type
24.00IN Straight Section
Short Description
24.00in Straight Section
Additional Information
Connection Type
Snap-In
Knockouts
FALSE
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44T124GV
GTIN
00783510881405
UPC
783510881405
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Lay-in Galvanized Flat-Cover Type 1 Wireway;Straight Section
Packaging
Weight per each
7.3
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F44T124GV.
Jump To:

Cross Referenced

These items are similar to F44T124GV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4424SW Austin Electrical Enclosures 00707353014394
4424GGVNK Eaton B-Line 00782051006933
2-44SW E-Box 00806101008316
4424-GSC1-NK-NP Milbank 00784572154810
F44T124GV nVent-Thermal Management 00783510881405
4424GGFL Unity Manufacturing 00761515120125
S4424GNK Wiegmann 00786725851621

* All prices subject to change.

Begin Live Chat