F44G24WK - 4X4X24 N1 STRT SCT HC, Ko

Nvent Hoffman

  • $41.85 (Each)
  • $41.85 (Each)

  • $167.40 (Per 4)

In-Stock: 5 available locally (Alexandria, LA) ( change location)
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
F44G24WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G24WK
Description
4X4X24 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X24, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529109 / 00783510529109
Weight per unit
28.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.85 (Each)
Standard Packaging
$167.40 (Per 4)
Stock Availability
Alexandria
5 (Check another store)
All Stores
87
Resources
Images
 
 
F44G24WK - Small Image
 
F44G24WK - Large Image
Other Links
 
 
F44G24WK - Other
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
4X4X24 N1 STRT SCT HC,KO
Extra Long Description
NVENT HOF F44G24WK 24.00in Straight
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x24, Gray, Steel
Product Type
24.00IN Straight Section / Ko
Short Description
24.00in Straight Section / KO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G24WK
GTIN
00783510529109
UPC
783510529109
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
28.32
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F44G24WK.
Jump To:

Similar Items

Similar items are close alternatives to F44G24WK, though they may not be 100% alike.

Cross Referenced

These items are similar to F44G24WK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4424HWGK Austin Electrical Enclosures 00707353030004
4424HS Eaton B-Line 00782051477931
2-44HWPKO E-Box 00806101012597
CWST424 Hammond Manufacturing 00623980261829
4424-GHC1 Milbank 00784572106383
F44G24WK nVent-Thermal Management 00783510529109
4424G Unity Manufacturing 00761515101001
HS442 Wiegmann 00786725609307
424HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat