F44G12WK - 4X4X12 N1 STRT SCT HC, Ko

Nvent Hoffman

  • $29.13 (Each)
  • $29.13 (Each)

  • $116.52 (Per 4)

In-Stock: 1 available locally (Lafayette, LA) ( change location)
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
F44G12WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G12WK
Description
4X4X12 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X12, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529000 / 00783510529000
Weight per unit
14.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.13 (Each)
Standard Packaging
$116.52 (Per 4)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
4
All Stores
98
Resources
Images
 
 
F44G12WK - Large Image
 
F44G12WK - Small Image
Other Links
 
 
F44G12WK - Other
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
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Painted;Powder Coat
Style
Liftoff Cover with Knockouts
Dimensions and Weight
Height
4
Width
4
Descriptions
Description
4X4X12 N1 STRT SCT HC,KO
Extra Long Description
NVENT HOF F44G12WK 12.00in Straight
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x12, Gray, Steel
Product Type
12.00IN Straight Section / Ko
Short Description
12.00in Straight Section / KO
Additional Information
Ip Rating
IP30
Knockouts
true
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G12WK
GTIN
00783510529000
UPC
783510529000
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Lay-in Hinged-Cover Type 1 Wireway;Straight Section
Packaging
Weight per each
14.4
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F44G12WK.
Jump To:

Similar Items

Similar items are close alternatives to F44G12WK, though they may not be 100% alike.

Cross Referenced

These items are similar to F44G12WK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4412HWGK Austin Electrical Enclosures 00707353029992
4412HS Eaton B-Line 00782051477894
1-44HWPKO E-Box 00806101012580
CWST412 Hammond Manufacturing 00623980261812
4412-GHC1 Milbank 00784572106253
F44G12WK nVent-Thermal Management 00783510529000
4412G Unity Manufacturing 00761515100806
HS441 Wiegmann 00786725609208
412HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat