F4424RTGV - 4X4X24 N3R Wwy STRT SCT

Nvent Hoffman

  • $88.04 (Each)
  • $88.04 (Each)

In-Stock: 1 available locally (Katy, TX) ( change location)
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
F4424RTGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F4424RTGV
Description
4X4X24 N3R Wwy STRT SCT
Econotrough Nema Type 3R, 4.00X4.00X24.00, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510138141 / 00783510138141
Weight per unit
9.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.04 (Each)
Stock Availability
Katy
1 (Check another store)
Houston RDC
3
All Stores
25
Resources
Images
 
 
F4424RTGV - Small Image
 
F4424RTGV - Large Image
Other Links
 
 
F4424RTGV - Other
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
MILD STEEL
Material, Color, and Finish
Color
Unpainted
Finish
Galvanized
Dimensions and Weight
Depth
24
Size
4.00x4.00x24.00 in
Width
4
Descriptions
Description
4X4X24 N3R WWY STRT SCT
Extra Long Description
NVENT HOF F4424RTGV Basic Galvized
Features
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
EconoTrough NEMA Type 3R, 4.00x4.00x24.00, Galvanized, Steel
Product Type
Basic Galvized 3R Trough
Short Description
Basic Galvized 3R Trough
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F4424RTGV
GTIN
00783510138141
UPC
783510138141
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Wiring Troughs;Trough
Packaging
Weight per each
9.29
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:
These alternate items can be purchased instead of F4424RTGV.
Jump To:

Similar Items

Similar items are close alternatives to F4424RTGV, though they may not be 100% alike.

Cross Referenced

These items are similar to F4424RTGV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4424RT Austin Electrical Enclosures 00707353021156
4424 GRTGV Eaton B-Line n/a
4424GRTGVNK Eaton B-Line 00782051008241
2-44RT E-Box 00806101014614
4424-GSC3R-NK-NP Milbank 00784572161764
F4424RTGV nVent-Thermal Management 00783510138141
4424GRTG Unity Manufacturing 00761515155028
RSCG040424G Wiegmann 00786725408115

* All prices subject to change.

Begin Live Chat