E1PBGSS - 3.5X4.25X2.75 N4X 1H PB

Nvent Hoffman

  • $363.99 (Each)
  • $363.99 (Each)
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
E1PBGSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E1PBGSS
Description
3.5X4.25X2.75 N4X 1H PB
Pushbutton Screw Cover Type 4X, 1PBX22.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510593902 / 00783510593902
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.99 (Each)
Resources
Images
 
 
E1PBGSS - Small Image
 
E1PBGSS - Large Image
Other Links
 
 
E1PBGSS - Other
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
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Size
1PB x 22.5mm
Depth
2.75
Height
3.5
Width
4.25
Descriptions
Product Type
1 PB Enclosure 3.50X4.25X2.75
Description
3.5X4.25X2.75 N4X 1H PB
Features
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
extra long description
NVENT HOF E1PBGSS 1 PB Enclosure 3.
Long Description
Pushbutton Screw Cover Type 4X, 1PBx22.5mm, SS304
Additional Information
Number of Holes
1
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E1PBGSS
GTIN
00783510593902
UPC
783510593902
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Hygienic Environments; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E1PBGSS.
Jump To:

Similar Items

Similar items are close alternatives to E1PBGSS, though they may not be 100% alike.

Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, N...
  • Our Part #: PB1M4XS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PB1M-4XS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($347.50) ·
PB1M4XS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$347.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E1PBGSS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB1MSS Eaton B-Line 00782051138139
1435MSSA Hammond Manufacturing 00623980153605
E1PBGSS nVent-Thermal Management 00783510593902

* All prices subject to change.

Begin Live Chat