PB1M4XS - Encl 4X3.25X3" N4X SS4 1H 22.5MM PB

Eaton

  • $370.55 (Each)
  • $370.55 (Each)
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
PB1M4XS
Manufacturer
Eaton
Manufacturer's Part Number
PB1M-4XS
Description
Encl 4X3.25X3" N4X SS4 1H 22.5MM PB
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PBM4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051138139 / 00782051138139
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.55 (Each)
Resources
Images
 
 
PB1M4XS - Small Image
 
PB1M4XS - Large Image
Attachments
 
 
PB1M4XS - Specification Sheet
Other Links
 
 
PB1M4XS - Other
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
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
Eaton B-Line series push button enclosures, 4" height, 3" length, 3.25" width, NEMA 4X, Screw cover, PBM4XS enclosure, Surface mounted, Small single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Product Type
Type 12 STD Pushbutton Enc
extra long description
B-LINE PB1M-4XS TYPE 12 STD PUSHBUT
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Description
ENCL 4X3.25X3" N4X SS4 1H 22.5MM PB
Additional Information
dimensions
3.0000 IN X 3.2500 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PB1M-4XS
GTIN
00782051138139
UPC
782051138139
Taxonomies, Classifications, and Categories
Type
Push button enclosures
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PB1M4XS.
Jump To:

Similar Items

Similar items are close alternatives to PB1M4XS, though they may not be 100% alike.

Pushbutton Screw Cover Type 4X, 1PBX22.5MM, SS304
  • Our Part #: E1PBGSS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E1PBGSS
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($363.99) ·
E1PBGSS - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$363.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PB1M4XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB1MSS Eaton B-Line 00782051138139
1435MSSA Hammond Manufacturing 00623980153605
E1PBGSS nVent-Thermal Management 00783510593902

* All prices subject to change.

Begin Live Chat