ASE6X6X4 - 6X6X4 N1 PNTD SC

Nvent Hoffman

  • $23.83 (Each)
  • $23.83 (Each)

In-Stock: 3 available locally (Mobile, AL) ( change location)
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
ASE6X6X4
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE6X6X4
Description
6X6X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 6 Knockouts, 3.02 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510430108 / 00783510430108
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.83 (Each)
Stock Availability
Mobile
3 (Check another store)
All Stores
342
Resources
Images
 
 
ASE6X6X4 - Small Image
 
ASE6X6X4 - Large Image
Other Links
 
 
ASE6X6X4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Painted
Style
Painted
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00x6.00x4.00 in
Width
6
Descriptions
Description
6X6X4 N1 PNTD SC
Extra Long Description
NVENT HOF ASE6X6X4 Pull Box 6.00x6.
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 6 Knockouts, 3.02 lb
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw Cover Enclosure, 6 x 4 x 6 in, Painted, 6 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
Ip Rating
IP30
Knockouts
Yes
Made In USA
yes
Number Of Knockouts
6
Overall Height
6 in;152 mm
Overall Width
4 in;102 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE6X6X4
GTIN
00783510430108
UPC
783510430108
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-Cover Pull Boxes Type 1/Type3
Packaging
Weight
3.02 lb
Weight per each
3.02
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
Nema Rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASE6X6X4.
Jump To:

Similar Items

Similar items are close alternatives to ASE6X6X4, though they may not be 100% alike.

Cross Referenced

These items are similar to ASE6X6X4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664SBGK Austin Electrical Enclosures 00707353028346
664 SC Eaton B-Line 00782051221305
664SC Eaton B-Line 00078205122131
664SCPKO E-Box 00806101004431
CSKO664 Hammond Manufacturing 00623980360591
664-SC1 Milbank 00784572108011
ASE6X6X4 nVent-Thermal Management 00783510430108
664SC Unity Manufacturing 00761515221303
SC060604 Wiegmann 00786725312306
664SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat