ASE4X4X4 - 4X4X4 N1 PNTD SC

Nvent Hoffman

  • $22.28 (Each)
  • $22.28 (Each)

In-Stock: 2 available locally (Pineville, LA) ( change location)
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
ASE4X4X4
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE4X4X4
Description
4X4X4 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 4X4X4, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510429904 / 00783510429904
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.28 (Each)
Stock Availability
Pineville
2 (Check another store)
Alexandria
2
All Stores
117
Resources
Images
 
 
ASE4X4X4 - Small Image
 
ASE4X4X4 - Large Image
Other Links
 
 
ASE4X4X4 - Other
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
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Painted
Style
Painted
Dimensions and Weight
Size
4.00x4.00x4.00 in
Width
4
Descriptions
Description
4X4X4 N1 PNTD SC
Extra Long Description
NVENT HOF ASE4X4X4 Pull Box 4.00x4.
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description
Screw-Cover Enclosure Type 1 with Knockouts, 4x4x4, Gray, Steel
Product Type
Pull Box 4.00X4.00X4.00
Short Description
Pull Box 4.00x4.00x4.00
Additional Information
Ip Rating
IP30
Knockouts
true
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE4X4X4
GTIN
00783510429904
UPC
783510429904
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-Cover Pull Boxes Type 1/Type3
Packaging
Weight per each
1.82
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASE4X4X4.
Jump To:

Similar Items

Similar items are close alternatives to ASE4X4X4, though they may not be 100% alike.

Cross Referenced

These items are similar to ASE4X4X4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-444SBGK Austin Electrical Enclosures 00707353028322
444SC Eaton B-Line 00782051220100
444SCPKO E-Box 00806101004417
CSKO444 Hammond Manufacturing 00623980360577
444-SC1 Milbank 00784572106505
ASE4X4X4 nVent-Thermal Management 00783510429904
444SC Unity Manufacturing 00761515220108
SC040404 Wiegmann 00786725312108
444SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat