A6636RT - 6X6X36 N3R SC Wire Trough

Nvent Hoffman

  • $210.26 (Each)
  • $210.26 (Each)

In-Stock: 1 available locally (Tomball, TX) ( change location)
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
A6636RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6636RT
Description
6X6X36 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 19.2 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510382803 / 00783510382803
Weight per unit
19.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.26 (Each)
Stock Availability
Tomball
1 (Check another store)
Houston RDC
18
All Stores
68
Resources
Images
 
 
A6636RT - Small Image
 
A6636RT - Large Image
Other Links
 
 
A6636RT - Other
 
A6636RT - Other
 
A6636RT - Other
 
A6636RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Polyester Powder Paint
Dimensions and Weight
Depth
36
Overall Length
36 in;610 mm
Size
6.00x6.00x36.00 in
Width
6
Descriptions
Description
6X6X36 N3R SC WIRE TROUGH
Extra Long Description
NVENT HOF A6636RT Wiring Trough 6.0
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 36 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 19.2 lb
Product Type
Wiring Trough
Short Description
NEMA 3R Wiring Trough, 36 x 6 x 6 in, Gray
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Additional Information
For Use With
NEMA 3R Enclosure
Gauge
16
Ip Rating
IP32
Made In USA
yes
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6636RT
GTIN
00783510382803
UPC
783510382803
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Wiring Troughs;Trough
Packaging
Weight
19.2 lb
Weight per each
19.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A6636RT.
Jump To:

Similar Items

Similar items are close alternatives to A6636RT, though they may not be 100% alike.

Cross Referenced

These items are similar to A6636RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3RWT636 Hammond Manufacturing 00623980847405
A6636RT nVent-Thermal Management 00783510382803
RSCG060636 Wiegmann 00786725408603
AB-6636RTG Austin Electrical Enclosures 00707353036778
6636 GRT NK Eaton B-Line 00782051661385
6636GRTNK Eaton B-Line 00078205166135
3-66RTP E-Box 00806101025504
6636GRTNK Unity Manufacturing 00761515141977

* All prices subject to change.

Begin Live Chat