DTAP632 - Drill/Tap, 6-32.

Greenlee

  • $10.43 (Each)
  • $10.43 (Each)

  • $52.15 (Per 5)
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
DTAP632
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP6-32
Description
Drill/Tap, 6-32.
Drill Tap Bit, 1/4 In Shank Diameter, High Speed Steel, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310176114 / 00783310176114
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$52.15 (Per 5)
Resources
Images
 
 
DTAP632 - Small Image
 
DTAP632 - Large Image
 
DTAP632 - Large Image
Attachments
 
 
DTAP632 - Specification Sheet
Specifications Sheets
 
 
DTAP632 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Size
#6
Descriptions
extra long description
GRN DTAP6-32 DRILL/TAP, 6-32.
Product Type
Drill Tap Bit
Long Description
Drill Tap Bit, 1/4 in Shank Diameter, High Speed Steel, 0.05 lb
Short Description
Drill/Tap Bit, 1/4 in Shank, High Speed Steel, 32 TPI
Description
DRILL/TAP, 6-32.
Additional Information
Shank Diameter
1/4 in
package quantity
5 PK;1 CT
Compatible With
Power Drill
Thread Type
NC
Point Type
Split point with web thinning
Material Thickness
Up to 10 GA
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
DTAP6-32
GTIN
00783310176114
UPC
783310176114
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
5
Uses, Certifications, and Standards
Application
Hole Drilling;Tapping;Deburring/Countersinking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat