MVR400VBUED28PA - 400W PS/MH ED28 Clear Bulb Mog Screw Base 4000K La

Ge Traditional Lamps

  • $62.57 (Each)
  • $62.57 (Each)

  • $750.84 (Per 12)

In-Stock: 10 available locally (Nacogdoches, TX) ( change location)
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
MVR400VBUED28PA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR400/VBUED28PA
Description
400W PS/MH ED28 Clear Bulb Mog Screw Base 4000K La
Metal Halide Lamp, 65, 4000 K, 44000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M135/M155 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 41.5 % Mercury Content, 5.79 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168462716 / 00043168462716
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.57 (Each)
Standard Packaging
$750.84 (Per 12)
Stock Availability
Nacogdoches
10 (Check another store)
All Stores
15
Resources
Images
 
 
MVR400VBUED28PA - Small Image
 
MVR400VBUED28PA - Large Image
 
MVR400VBUED28PA - Large Image
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
Hard Glass
Wattage
400
Material, Color, and Finish
Base Type
Mogul
Color
Clear
Color Rendering Index
65
Color Rendering Index (Cri)
65
Color Temperature
4000 K
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Description
400W PS/MH ED28 CLEAR BULB MOG SCREW BASE 4000K LA
Extra Long Description
GEL MVR400/VBUED28PA 46271 MULTIVAP
Long Description
Metal Halide Lamp, 65, 4000 K, 44000 lm Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M135/M155 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 41.5 % Mercury Content, 5.79 lb
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, Mogul, ED28, High Output
Special Features
8.25IN Length
Additional Information
ANSI Ballast Code
M135/M155
Average Life
20000 h
Base
Mogul Screw (E39)
Brightness (Lumens)
44000 lm
Lumens
44000
Mercury Content
41.5 %
Package Quantity
12 PK
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
MVR400/VBUED28PA
GTIN
00043168462716
UPC
043168462716
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.79 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
10 View Store

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available
Bridgeport
3 View Store
Katy
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of MVR400VBUED28PA.
Jump To:

Similar Items

Similar items are close alternatives to MVR400VBUED28PA, though they may not be 100% alike.

Cross Referenced

These items are similar to MVR400VBUED28PA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46271 GE Lighting 00043168462716
64052 Osram Sylvania 00046135640520
64053 Osram Sylvania 00046135640537

* All prices subject to change.

Begin Live Chat