F32T8SPX35U6EC0 - 32W T8 Ubend 35K 22.5" 6" Leg Spacing

Ge Traditional Lamps

  • $25.34 (Each)
  • $25.34 (Each)

  • $304.08 (Per 12)

In-Stock: 1 available locally (Rome, GA) ( change location)
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
F32T8SPX35U6EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8SPX35U6/ECO
Description
32W T8 Ubend 35K 22.5" 6" Leg Spacing
Ge Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168721127 / 00043168721127
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.34 (Each)
Standard Packaging
$304.08 (Per 12)
Stock Availability
Rome
1 (Check another store)
Atlanta
0
All Stores
1
Resources
Images
 
 
F32T8SPX35U6EC0 - Small Image
 
F32T8SPX35U6EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Material, Color, and Finish
Color Rendering Index (Cri)
82.0
Color Temperature
3500.0
Dimensions and Weight
Diameter
1
Length
22.5
Descriptions
Description
32W T8 UBEND 35K 22.5" 6" LEG SPACING
Extra Long Description
GEL F32T8SPX35U6/ECO 72112 FLUORESC
Long Description
GE Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Product Type
72112 Fluorescent
Additional Information
Average Life
20000
Base
Medium Bi-Pin (G13)
Lumens
2800
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F32T8SPX35U6/ECO
GTIN
00043168721127
UPC
043168721127
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
2.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Atlanta Area

Location Stock Available
Rome
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F32T8SPX35U6EC0.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SPX35U6EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F32T8SPX35U6EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72112 GE Lighting 00043168721127
21670 Osram Sylvania 00046135216701
22055 Osram Sylvania 00046135220555
379008 Philips Lighting 00046677379001

* All prices subject to change.

Begin Live Chat