MS550 - Metal Staple 2 Cond 1/2" 500/Box

Gardner Bender

  • $9.36 (Per 500)
  • $0.02 (Each)

  • $9.36 (Per 500)

  • $18.72 (Per 1,000)

  • $93.60 (Per 5,000)

In-Stock: 45,000 available locally (Baton Rouge, LA) ( change location)
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
MS550
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-550
Description
Metal Staple 2 Cond 1/2" 500/Box
Staple, 1/2 In Size, Graphite Metallic Steel, 1 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076655501 / 00032076655501
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.02 (Each)
Carton
$9.36 (Per 500)
Standard Packaging
$93.60 (Per 5,000)
Stock Availability
Baton Rouge
45,000 (Check another store)
All Stores
723,000
Resources
Images
 
 
MS550 - Small Image
 
MS550 - Large Image
 
MS550 - Large Image
Attachments
 
 
MS550 - Specification Sheet
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
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Length
1 in
Size
1/2 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 500/BOX
Features
GB's standard and most popular staple used to secure NM (non-metallic) cable. At 1/2 In. wide and 1-1/8 In. long these staples are recommended for 14/2, 12/2 and 10/2 NM, Romex or other types of NM cables. GB's 1/2 In. metal staples are preferred in the industry as they are slightly longer than competing models, which improves holding strength and makes them easier to grab. Made from quality bright basic steel, these staples will drive straight and will not split wood. A recessed head is featured to protec
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 1 in Length, 10 lb
Product Type
Staple
Short Description
Staple, 1/2 in, Graphite Metallic Steel, 1" Length
Additional Information
Made In USA
yes
Package Quantity
500 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MS-550
GTIN
00032076655501
UPC
032076655501
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
500
Packaging
Weight
10 lb
Weight per each
0.005
Carton
500
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 723,000

Location search:
These alternate items can be purchased instead of MS550.
Jump To:

Similar Items

Similar items are close alternatives to MS550, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat