GSE310 - SVC Ent Staple 13/16" 100/Box

Gardner Bender

  • $3.98 (Per 100)
  • $0.04 (Each)

  • $3.98 (Per 100)

  • $39.80 (Per 1,000)

In-Stock: 3,400 available locally (Baton Rouge, LA) ( change location)
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
GSE310
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSE-310
Description
SVC Ent Staple 13/16" 100/Box
Staple, 3/16 X 1-3/8 In Size, Carbon Steel, Graphite Metallic, 1-3/8 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076003098 / 00032076003098
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.04 (Each)
Carton
$3.98 (Per 100)
Standard Packaging
$39.80 (Per 1,000)
Stock Availability
Baton Rouge
3,400 (Check another store)
All Stores
163,800
Resources
Images
 
 
GSE310 - Small Image
 
GSE310 - Large Image
 
GSE310 - Large Image
Attachments
 
 
GSE310 - Specification Sheet
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
Carbon Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Length
1-3/8 in
Size
3/16 x 1-3/8 in
Descriptions
Description
SVC ENT STAPLE 13/16" 100/BOX
Features
The Gardner Bender 3/16 in. x 1-3/8 in. Gray Steel Staples for Service Entrance Cables (100-Pack) fasten a variety of cable sizes. These straight-driving staples won't split or splinter wood.
Long Description
Staple, 3/16 x 1-3/8 in Size, Carbon Steel, Graphite Metallic, 1-3/8 in Length, 10 lb
Product Type
Staple
Short Description
Staple, 3/16 x 1-3/8 in, Carbon Steel
Additional Information
Made In USA
yes
Package Quantity
100 PK
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
GSE-310
GTIN
00032076003098
UPC
032076003098
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
100
Packaging
Weight
10 lb
Weight per each
0.012
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 163,800

Location search:
These alternate items can be purchased instead of GSE310.
Jump To:

Similar Items

Similar items are close alternatives to GSE310, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat