T1M1UNV210P60L - FFH T1M1UNV210P60L Led Driver

Fulham

  • $51.31 (Each)
  • $51.31 (Each)

Availability: Currently Out Of Stock
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
T1M1UNV210P60L
Manufacturer
Fulham
Manufacturer's Part Number
T1M1UNV210P60L
Description
FFH T1M1UNV210P60L Led Driver
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
847098040538 / 10847098040535
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.31 (Each)
Resources
Images
 
 
T1M1UNV210P60L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
60
Lamp Type
LED
Dimensions and Weight
Height
1.14
Width
1.69
Length
9.49
Descriptions
Description
FFH T1M1UNV210P60L LED DRIVER
Long Description
WorkHorse LED Extreme - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 500mA to 2100mA Constant Current Output - 60W Max - Linear Case w/ End Terminals - IP65
Special Features
Programmable, 0-10 V Dimming, Universal Voltage Input
Product Type
WH Led Xe 60W, 500MA-2100ma
extra long description
FUL T1M1UNV210P60L WH LED XE 60W, 5
Additional Information
Minimum Starting Temperature
-40
total harmonic distortion
< 20%
Power Factor
> 0.95
Input Current
0.6A Max
Manufacturer Information
Brand
Fulham
Manufacturers Part Number
T1M1UNV210P60L
GTIN
10847098040535
UPC
847098040538
Taxonomies, Classifications, and Categories
Type
ELECTRONIC
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.43
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cULus Listed, CE and RoHs Compliant
Application
Commercial & Residential
Mounting
Universal Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat