TRCR15GY - Recp TR Duplex 15A 125V 2P3W Swire STR Gy

Eaton

  • $5.63 (Each)
  • $5.63 (Each)

  • $56.30 (Per 10)

  • $563.00 (Per 100)

In-Stock: 19 available locally (Rock Hill, SC) ( change location)
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
TRCR15GY
Manufacturer
Eaton
Manufacturer's Part Number
TRCR15GY
Description
Recp TR Duplex 15A 125V 2P3W Swire STR Gy
Duplex Receptacle, 15 A, 120 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 4.19 In Height, PVC Material, Gray, Tamper Resistant;Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722721 / 00032664722721
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.63 (Each)
Carton
$56.30 (Per 10)
Standard Packaging
$563.00 (Per 100)
Stock Availability
Rock Hill
19 (Check another store)
Charlotte
55
All Stores
161
Resources
Images
 
 
TRCR15GY - Small Image
 
TRCR15GY - Large Image
 
TRCR15GY - Large Image
 
TRCR15GY - Large Image
 
TRCR15GY - Video
Attachments
 
 
TRCR15GY - Specification Sheet
Other Links
 
 
TRCR15GY - Other
 
TRCR15GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
PVC
Number Of Wires
3
Voltage Rating
120 V ac
Dimensions and Weight
Height
4.19 in
Descriptions
Description
RECP TR DUPLEX 15A 125V 2P3W SWIRE STR GY
Extra Long Description
EWD TRCR15GY Rec TR Dup 15A 125V 2P
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Duplex Receptacle, 15 A, 120 V ac, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 4.19 in Height, PVC Material, Gray, Tamper Resistant;Chemical Resistant
Product Type
Duplex Receptacle
Short Description
15 A, 120 VAC, Duplex Receptacle, Gray
Special Features
Wiring Type Side Wire
Additional Information
Compatible Wire Size
#14 to #10 AWG;#10 AWG Solid (Side)
Connection Type
Screw
Dimensions
1.2400 IN X 0.7300 IN X 4.0000 IN
Made In USA
yes
Media
Yes
Mounting Type
Flush Mount
Package Quantity
1 CT;100 PK
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant;Chemical Resistant
Standards Met
UL Listed;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRCR15GY
GTIN
00032664722721
UPC
032664722721
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Indoor
Nema Rating
5-15R
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 161

Location search:
These alternate items can be purchased instead of TRCR15GY.
Jump To:

Cross Referenced

These items are similar to TRCR15GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS15GRYTR Bryant Electric 00781786410770
TRCR15GY Eaton Wiring Devices 00032664722721
CR15GRYTR Hubbell Wiring Device-Kellems 00783585144214
TR15GRY Legrand Pass & Seymour 00785007241679
TCR15-GY Leviton 00078477655313

* All prices subject to change.

Begin Live Chat