TR1307WB0X - Recp TR Deco Duplex 20A 125V 2P3W WH

Eaton

  • $7.41 (Each)
  • $7.41 (Each)

  • $74.10 (Per 10)

  • $741.00 (Per 100)

In-Stock: 220 available locally (Tampa, FL) ( change location)
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
TR1307WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR1307W-BOX
Description
Recp TR Deco Duplex 20A 125V 2P3W WH
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Residential, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664729683 / 00032664729683
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Carton
$74.10 (Per 10)
Standard Packaging
$741.00 (Per 100)
Stock Availability
Tampa
220 (Check another store)
All Stores
1,536
Resources
Images
 
 
TR1307WB0X - Small Image
 
TR1307WB0X - Large Image
 
TR1307WB0X - Large Image
 
TR1307WB0X - Large Image
 
TR1307WB0X - Video
Attachments
 
 
TR1307WB0X - Specification Sheet
Other Links
 
 
TR1307WB0X - Other
 
TR1307WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Poles
Two-pole
Voltage Rating
125V
Descriptions
Description
RECP TR DECO DUPLEX 20A 125V 2P3W WH
Extra Long Description
EWD TR1307W-BOX RECP TR DECO DUPLEX
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Residential, Flush, 125V, Side wire, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Duplex, Screw, Thermoplastic, ED Box
Product Type
Recp TR Deco Duplex 20A 125V 2P3W W
Special Features
Tamper-resistant
Additional Information
Dimensions
1.3100 IN X 0.7400 IN X 4.1900 IN
Media
Yes
Mounting Type
Flush Mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR1307W-BOX
GTIN
00032664729683
UPC
032664729683
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
FLUSH
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR1307WB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR1307WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to TR1307WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR1307W-BOX Eaton Cooper Lighting 00032664729683
DR20WHITR Hubbell Wiring Device-Kellems 00783585144443
T5825-W Leviton 00078477450352
TR26342W Legrand Pass & Seymour 00785007034929
TR26362W Legrand Pass & Seymour 00785007277340

* All prices subject to change.

Begin Live Chat