TR1107GYB0X - Recp TR Deco Duplex 15A 125V 2P3W Gy

Eaton

  • $5.04 (Each)
  • $5.04 (Each)

  • $50.40 (Per 10)

In-Stock: 8 available locally (Cedar Park, TX) ( change location)
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
TR1107GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR1107GY-BOX
Description
Recp TR Deco Duplex 15A 125V 2P3W Gy
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665127 / 00032664665127
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Standard Packaging
$50.40 (Per 10)
Stock Availability
Cedar Park
8 (Check another store)
Austin RDC
101
All Stores
700
Resources
Attachments
 
 
TR1107GYB0X - Specification Sheet
Images
 
 
TR1107GYB0X - Small Image
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Large Image
 
TR1107GYB0X - Video
Other Links
 
 
TR1107GYB0X - Other
 
TR1107GYB0X - Other
 
TR1107GYB0X - Other
Brochures
 
 
TR1107GYB0X - Brochure
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
RECP TR DECO DUPLEX 15A 125V 2P3W GY
Extra Long Description
EWD TR1107GY-BOX Recp TR Deco Duple
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Gray, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, ED Box
Product Type
Recp TR Deco Duplex 15A 125V 2P3W Gy
Special Features
Standard grade deco
Additional Information
Dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR1107GYB0X
GTIN
00032664665127
UPC
032664665127
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
1.45
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR1107GYB0X.
Jump To:

Cross Referenced

These items are similar to TR1107GYB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR1107GY-BOX Eaton Cooper Lighting 00032664665127
RRD15SGYTR Hubbell Wiring Device-Kellems 00883778301650
T5325-GY Leviton 00078477438213
885TRGRY Legrand Pass & Seymour 00785007240504

* All prices subject to change.

Begin Live Chat