TR1107B - Recp TR Deco Duplex 15A 125V 2P3W BR

Eaton

  • $5.40 (Each)
  • $5.40 (Each)

  • $54.00 (Per 10)

In-Stock: 9 available locally (New Braunfels, TX) ( change location)
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
TR1107B
Manufacturer
Eaton
Manufacturer's Part Number
TR1107B-BOX
Description
Recp TR Deco Duplex 15A 125V 2P3W BR
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Brown, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752490 / 00032664752490
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Standard Packaging
$54.00 (Per 10)
Stock Availability
New Braunfels
9 (Check another store)
San Antonio RDC
1
All Stores
678
Resources
Images
 
 
TR1107B - Small Image
 
TR1107B - Large Image
 
TR1107B - Large Image
 
TR1107B - Large Image
 
TR1107B - Video
Attachments
 
 
TR1107B - Specification Sheet
Other Links
 
 
TR1107B - Other
 
TR1107B - Other
 
TR1107B - Other
Brochures
 
 
TR1107B - Brochure
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
RECP TR DECO DUPLEX 15A 125V 2P3W BR
Extra Long Description
EWD TR1107B-BOX Recp TR Deco Duplex
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Brown, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, ED Box
Product Type
Recp TR Deco Duplex 15A 125V 2P3W BR
Special Features
Standard grade deco
Additional Information
Dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR1107B-BOX
GTIN
00032664752490
UPC
032664752490
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR1107B.
Jump To:

Similar Items

Similar items are close alternatives to TR1107B, though they may not be 100% alike.

Cross Referenced

These items are similar to TR1107B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR1107B-BOX Eaton Cooper Lighting 00032664752490
61501-TR-BK Enerlites 00883951414283
RRD15STR Hubbell Wiring Device-Kellems 00883778301667
T5325 Leviton 00078477381595
885TR Legrand Pass & Seymour 00785007241037

* All prices subject to change.

Begin Live Chat