SI06PLA - Dim SLD SP/3WAY LT 600W Inc MLV Pset La

Eaton

  • $24.19 (Each)
  • $24.19 (Each)

  • $2,419.00 (Per 100)
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
SI06PLA
Manufacturer
Eaton
Manufacturer's Part Number
SI06PLA
Description
Dim SLD SP/3WAY LT 600W Inc MLV Pset La
Eaton Slide Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, Light Almond, 60 HZ, Incandescent, Halogen, MLV, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 600W 663604
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664663604 / 00032664663604
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.19 (Each)
Standard Packaging
$2,419.00 (Per 100)
Resources
Images
 
 
SI06PLA - Small Image
 
SI06PLA - Large Image
Other Links
 
 
SI06PLA - Other
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
120 V
Poles
1
Descriptions
Product Type
Dim SLD SP/3WAY LT 600W Inc MLV Pset La
extra long description
EWD SI06P-LA Dim Sld SP/3Way LT 600
Description
DIM SLD SP/3WAY LT 600W INC MLV PSET LA
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Light almond, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 600W 663604
Special Features
No neutral required
Additional Information
dimensions
2.0300 IN X 1.9700 IN X 4.3200 IN
Mounting Type
Flush Mount
load
MLVINCHAL
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
SI06PLA
GTIN
00032664663604
UPC
032664663604
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Packaging
Weight per each
0.24
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SI06PLA.
Jump To:

Similar Items

Similar items are close alternatives to SI06PLA, though they may not be 100% alike.

Eaton Slide Dimmer, Maintained, 60 HZ, Led, CFL, Incandescent, Halogen, Fluoresc...
  • Our Part #: SAL06PLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SAL06P-LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($216.60) ·
SAL06PLA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SI06PLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS103PLA Bryant Electric 00883778116513
SI06P-LA Eaton Wiring Devices 00032664663604
6633-PLT Leviton n/a

* All prices subject to change.

Begin Live Chat