SAL06PLA - Dimmer, All-Load Skye Slide - LT. Almond

Eaton

  • $21.66 (Each)
  • $21.66 (Each)

  • $216.60 (Per 10)
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
SAL06PLA
Manufacturer
Eaton
Manufacturer's Part Number
SAL06P-LA
Description
Dimmer, All-Load Skye Slide - LT. Almond
Eaton Slide Dimmer, Maintained, 60 HZ, Led, CFL, Incandescent, Halogen, Fluorescent, MLF, Elv , Polycarbonate, Flush, Single-Pole, Single-Phase
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664730955 / 00032664730955
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.66 (Each)
Standard Packaging
$216.60 (Per 10)
Resources
Images
 
 
SAL06PLA - Large Image
 
SAL06PLA - Large Image
 
SAL06PLA - Large Image
 
SAL06PLA - Large Image
 
SAL06PLA - Small Image
Attachments
 
 
SAL06PLA - Specification Sheet
Other Links
 
 
SAL06PLA - Other
 
SAL06PLA - Other
 
SAL06PLA - Other
 
SAL06PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Descriptions
Product Type
Dimmer, All-Load Skye Slide - LT. Almond
extra long description
EWD SAL06P-LA Dimmer, All-Load SKYE
Description
DIMMER, ALL-LOAD SKYE SLIDE - LT. ALMOND
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
No neutral required
Long Description
Eaton Slide Dimmer, Maintained, 60 Hz, LED, CFL, incandescent, halogen, fluorescent, MLF, ELV , Polycarbonate, Flush, Single-pole, Single-phase
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 4.2500 IN
load
ELVINCFLRLEDCFLMLFHAL
Mounting Type
Flush Mount
Manufacturer Information
Manufacturers Part Number
SAL06P-LA
Brand
Eaton
GTIN
00032664730955
UPC
032664730955
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
FLUSH
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SAL06PLA.
Jump To:

Similar Items

Similar items are close alternatives to SAL06PLA, though they may not be 100% alike.

Eaton Slide Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and S...
  • Our Part #: SI06PLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SI06PLA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,419.00) ·
SI06PLA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat