PJ1W - Wallplate 1G Toggle Poly Mid WH

Eaton

  • $0.58 (Each)
  • $0.58 (Each)

  • $14.54 (Per 25)

  • $58.18 (Per 100)

  • $145.45 (Per 250)

In-Stock: 1 available locally (Pearland, TX) ( change location)
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
PJ1W
Manufacturer
Eaton
Manufacturer's Part Number
PJ1W
Description
Wallplate 1G Toggle Poly Mid WH
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751356 / 00032664751356
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$14.54 (Per 25)
Standard Packaging
$145.45 (Per 250)
Stock Availability
Pearland
1 (Check another store)
Deer Park
12
All Stores
134,408
Resources
Images
 
 
PJ1W - Small Image
 
PJ1W - Large Image
Attachments
 
 
PJ1W - Specification Sheet
Other Links
 
 
PJ1W - Other
Brochures
 
 
PJ1W - Brochure
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
Polycarbonate
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 1G TOGGLE POLY MID WH
Extra Long Description
EWD PJ1W Wallplate 1G Toggle Poly M
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Long Description
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb
Product Type
Toggle Switch Wall Plate
Short Description
1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Polycarbonate
Special Features
Thermoplastic, std and midi
Additional Information
Dimensions
3.12 (W) x 4.87 (H) in
For Use With
Toggle Switch
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
1 CT;250 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ1W
GTIN
00032664751356
UPC
032664751356
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.0700 lb
Weight per each
0.048
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 134,408

Location search:
These alternate items can be purchased instead of PJ1W.
Jump To:

Similar Items

Similar items are close alternatives to PJ1W, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ1W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ1W Eaton 00032664751356
PJ1-W Leviton 00078477153581
TPJ1-W Legrand Pass & Seymour 00785007025149

* All prices subject to change.

Begin Live Chat