L1620CW - Conn WT 20A 480V 3PH 3P4W H/L Yl

Eaton

  • $78.92 (Each)
  • $78.92 (Each)

  • $789.20 (Per 10)

In-Stock: 1 available locally (Deer Park, TX) (change location)
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
L1620CW
Manufacturer
Eaton
Manufacturer's Part Number
L1620CW
Description
Conn WT 20A 480V 3PH 3P4W H/L Yl
Locking Device Connector, 20 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), Screw Terminal, 5.42 In Length, #18 to #10 Awg Wire Size, 10 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893642079 / 00040893642079
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.92 (Each)
Standard Packaging
$789.20 (Per 10)
Stock Availability
Deer Park
1 (Check another store)
All Stores
99
Resources
Images
 
 
L1620CW - Small Image
 
L1620CW - Large Image
 
L1620CW - Large Image
 
L1620CW - Large Image
 
L1620CW - Large Image
 
L1620CW - Video
Specifications Sheets
 
 
L1620CW - Specification Sheet
Attachments
 
 
L1620CW - Specification Sheet
Other Links
 
 
L1620CW - Other
 
L1620CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
4
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Diameter
2.49 in;0.36 to 0.84 in (Cord)
Length
5.42 in
Descriptions
Product Type
Locking Device Connector
Description
CONN WT 20A 480V 3PH 3P4W H/L YL
Long Description
Locking Device Connector, 20 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), Screw Terminal, 5.42 in Length, #18 to #10 AWG Wire Size, 10 lb
Features
Hart-Lock Industrial Specification Grade Locking Devices - Watertight Plug & Connector 20A, 3Ø 480V NEMA L16-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s Hart-Lock devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
20 A, 480 V, Locking Device Connector, Yellow (Handle), 3 PH
Special Features
Watertight;Wiring Type Back Wire;3 Phase
extra long description
EWD L1620CW Conn WT 20A 480V 3PH 3P
Additional Information
package quantity
1 CT;10 PK
Standards Met
cULus Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1620CW
GTIN
00040893642079
UPC
040893642079
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight locking connector
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1620CW.
Jump To:

Similar Items

Similar items are close alternatives to L1620CW, though they may not be 100% alike.

Watertite® Connector With Locking Blade, 3 Pole/4 Wire, Nema L16-20, 3Ø 480V, Co...
  • Our Part #: 27W76
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 27W76
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.96) ·
27W76 - Molex LLC

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.96

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Connector, 20A, 3 Phase 480V Ac, 3 Pole, 4 Wire,...
  • Our Part #: HBL27W76
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL27W76
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,412.10) ·
HBL27W76 - Hubbell Wiring Devices

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$141.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1620CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1620CW Eaton Wiring Devices 00040893642079
2424-CW6P Ericson 00782862825037
HBL27W76 Hubbell Wiring Device-Kellems 00783585131818
27W76 Leviton 00078477967898
27W76 Legrand Pass & Seymour 00785007032932
27W76 Woodhead 00786788713157
27W76H Hubbell Wiring Device-Kellems n/a
2424-CW Ericson n/a

* All prices subject to change.

Begin Live Chat