CWL1220C - Conn 20A 480V 3PH 3P3W H/L BW

Eaton

  • $30.24 (Each)
  • $30.24 (Each)

  • $302.40 (Per 10)
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
CWL1220C
Manufacturer
Eaton
Manufacturer's Part Number
CWL1220C
Description
Conn 20A 480V 3PH 3P3W H/L BW
Eaton Auto Grip Locking Connector, #18-8 Awg, 20A, Industrial, 480V, Back Wiring, Black, White, Auto Grip, L12-20, Three-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679792 / 00040893679792
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.24 (Each)
Standard Packaging
$302.40 (Per 10)
Resources
Images
 
 
CWL1220C - Small Image
 
CWL1220C - Large Image
 
CWL1220C - Large Image
 
CWL1220C - Video
Attachments
 
 
CWL1220C - Specification Sheet
Other Links
 
 
CWL1220C - Other
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
Conn 20A 480V 3PH 3P3W H/L BW
Description
CONN 20A 480V 3PH 3P3W H/L BW
extra long description
EWD CWL1220C Conn 20A 480V 3PH 3P3W
Long Description
Eaton auto grip locking connector, #18-8 AWG, 20A, Industrial, 480V, Back wiring, Black, white, Auto grip, L12-20, Three-pole, Three-wire, Nylon, 0.38 to 1 in, -40° to 60°C
Special Features
Industrial grd plugs & conns
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
dimensions
2.1300 IN X 2.1300 IN X 3.9000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CWL1220C
Brand
Eaton
GTIN
00040893679792
UPC
040893679792
Taxonomies, Classifications, and Categories
Type
Standard locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CWL1220C.
Jump To:

Cross Referenced

These items are similar to CWL1220C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71220NC Bryant Electric 00781786694194
CWL1220C Eaton Wiring Devices 00040893679792
2383 Leviton 00078477808061
L1220C Legrand Pass & Seymour 00785007122015

* All prices subject to change.

Begin Live Chat