CS320LA - Switch Toggle 3WAY 20A 120/277V Swire La

Eaton

  • $9.17 (Each)
  • $9.17 (Each)

  • $91.70 (Per 10)

  • $458.50 (Per 50)

In-Stock: 6 available locally (DFW RDC, TX) ( change location)
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
CS320LA
Manufacturer
Eaton
Manufacturer's Part Number
CS320LA
Description
Switch Toggle 3WAY 20A 120/277V Swire La
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Side Wire, Screw, Light Almond, Three-Way, Copper Alloy, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664583193 / 00032664583193
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Carton
$91.70 (Per 10)
Standard Packaging
$458.50 (Per 50)
Stock Availability
DFW RDC
6 (Check another store)
All Stores
123
Resources
Images
 
 
CS320LA - Small Image
 
CS320LA - Large Image
 
CS320LA - Large Image
 
CS320LA - Large Image
Other Links
 
 
CS320LA - Other
 
CS320LA - Other
 
CS320LA - Other
Brochures
 
 
CS320LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Material
PVC
Poles
Single-pole
Voltage Rating
120/277 V
Descriptions
Description
SWITCH TOGGLE 3WAY 20A 120/277V SWIRE LA
Extra Long Description
EWD CS320LA Switch Toggle 3Way 20A
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Light almond, Three-Way, Copper alloy, Terminals: 0.031 in
Product Type
Switch Toggle 3WAY 20A 120/277V Swire La
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS320LA
GTIN
00032664583193
UPC
032664583193
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.12
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS320LA.
Jump To:

Similar Items

Similar items are close alternatives to CS320LA, though they may not be 100% alike.

Cross Referenced

These items are similar to CS320LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BLA Bryant Electric 00781786121522
CS320LA Eaton Wiring Devices 00032664583193
CS320LA Hubbell Wiring Device-Kellems 00783585151236
CS320OW Hubbell Wiring Device-Kellems 00783585532073
CS320-2T Leviton 00078477273081
CS20AC3LA Legrand Pass & Seymour 00785007126549

* All prices subject to change.

Begin Live Chat