CS120LA - Switch Toggle SP 20A 120/277V Swire La

Eaton

  • $6.31 (Each)
  • $6.31 (Each)

  • $63.10 (Per 10)

  • $315.50 (Per 50)

In-Stock: 7 available locally (DFW RDC, TX) ( change location)
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
CS120LA
Manufacturer
Eaton
Manufacturer's Part Number
CS120LA
Description
Switch Toggle SP 20A 120/277V Swire La
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664583179 / 00032664583179
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Carton
$63.10 (Per 10)
Standard Packaging
$315.50 (Per 50)
Stock Availability
DFW RDC
7 (Check another store)
All Stores
335
Resources
Images
 
 
CS120LA - Small Image
 
CS120LA - Large Image
 
CS120LA - Large Image
 
CS120LA - Large Image
 
CS120LA - Large Image
Attachments
 
 
CS120LA - Specification Sheet
Other Links
 
 
CS120LA - Other
 
CS120LA - Other
 
CS120LA - Other
Brochures
 
 
CS120LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon (Toggle);PVC (Housing)
Poles
Single-pole
Voltage Rating
120/277 V ac
Material, Color, and Finish
Color
Light Almond
Contact Material
Silver Alloy
Descriptions
Description
SWITCH TOGGLE SP 20A 120/277V SWIRE LA
Extra Long Description
EWD CS120LA Switch Toggle SP 20A 12
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Long Description
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch, SP, Light Almond
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Additional Information
Actuator Type
Toggle
Connection Type
Screw
Dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Made In USA
yes
Maximum Operating Temperature
+65 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
Package Quantity
10 CT;50 PK
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS120LA
GTIN
00032664583179
UPC
032664583179
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS120LA.
Jump To:

Similar Items

Similar items are close alternatives to CS120LA, though they may not be 100% alike.

Cross Referenced

These items are similar to CS120LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120BLA Bryant Electric 00781786121515
CS120LA Eaton Wiring Devices 00032664583179
CS120LA Hubbell Wiring Device-Kellems 00783585151229
CS120-2T Leviton 00078477273050
CS20AC1LA Legrand Pass & Seymour 00785007126464

* All prices subject to change.

Begin Live Chat