93101B0X1 - Wallplate 1G Duplex Receptacle STD SS

Eaton

  • $3.86 (Each)
  • $3.86 (Each)

  • $38.60 (Per 10)

  • $386.00 (Per 100)

In-Stock: 10 available locally (Prosper, TX) ( change location)
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
93101B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93101-BOX1
Description
Wallplate 1G Duplex Receptacle STD SS
Duplex Receptacle Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747281 / 00032664747281
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$38.60 (Per 10)
Standard Packaging
$386.00 (Per 100)
Stock Availability
Prosper
10 (Check another store)
DFW RDC
428
All Stores
8,938
Resources
Attachments
 
 
93101B0X1 - Specification Sheet
Images
 
 
93101B0X1 - Small Image
 
93101B0X1 - Large Image
 
93101B0X1 - Large Image
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
Stainless Steel
Number Of Gangs
1
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Description
WALLPLATE 1G DUPLEX RECEPTACLE STD SS
Extra Long Description
EWD 93101-BOX1 Wallplate 1G Duplex
Features
Standard Size Wallplates - Stainless Steel Duplex Receptacle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in, Screw Mount, Stainless Steel, Satin Brushed
Product Type
Duplex Receptacle Wall Plate
Short Description
1 Gang, Screw Mount, Duplex Receptacle Wall plate
Special Features
Mounting Screws Provided
Additional Information
Dimensions
2.75 (W) x 4.50 (H) in
For Use With
Receptacle
Mounting Type
Screw Mount
Package Quantity
1 ct
Standards Met
RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
93101-BOX
GTIN
00032664747281
UPC
032664747281
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.11
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
Standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,938

Location search:

* All prices subject to change.

Begin Live Chat