68B0X - Wallplate 2G SGL Rec W/2.1563" Hole Chrome

Eaton

  • $5.52 (Each)
  • $5.52 (Each)

  • $55.20 (Per 10)

  • $772.80 (Per 140)

In-Stock: 11 available locally (Stafford, TX) ( change location)
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
68B0X
Manufacturer
Eaton
Manufacturer's Part Number
68-BOX
Description
Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer Pkgd Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664204906 / 00032664204906
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.52 (Each)
Carton
$55.20 (Per 10)
Standard Packaging
$772.80 (Per 140)
Stock Availability
Stafford
11 (Check another store)
Houston RDC
260
All Stores
7,076
Resources
Images
 
 
68B0X - Small Image
 
68B0X - Large Image
 
68B0X - Large Image
Attachments
 
 
68B0X - Specification Sheet
Brochures
 
 
68B0X - Brochure
Other Links
 
 
68B0X - Other
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
Chrome
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
High Gloss
Descriptions
Description
WALLPLATE 2G SGL REC W/2.1563" HOLE CHROME
Extra Long Description
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156
Features
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws.
Long Description
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Chrome Material, Silver, High Gloss
Product Type
Wall Plate
Short Description
Wall Plate, Chrome, Silver, 2 Gang, 4.56 in W x4.5 in H
Special Features
Shipped With Removable Protective Film
Additional Information
Dimensions
4.56 in (W) x 4.5 in (H)
Mounting Type
Wall Mount
Package Quantity
1 ct
Standards Met
cULus Listed;RoHS Compliant;NAFTA Certified
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
68-BOX
GTIN
00032664204906
UPC
032664204906
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Accessory
Packaging
Weight per each
1.5
Carton
10
Package
140
Uses, Certifications, and Standards
Application
Industrial;Institutional;Commercial
Standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,076

Location search:
These alternate items can be purchased instead of 68B0X.
Jump To:

Similar Items

Similar items are close alternatives to 68B0X, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat