5266N - Plug 15A 125V 2P3W STR Autogrip BW

Eaton

  • $18.40 (Each)
  • $18.40 (Each)

  • $920.00 (Per 50)

In-Stock: 3 available locally (San Antonio, TX) ( change location)
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
5266N
Manufacturer
Eaton
Manufacturer's Part Number
5266N
Description
Plug 15A 125V 2P3W STR Autogrip BW
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.33 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size, 0.172 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893017600 / 00040893017600
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.40 (Each)
Standard Packaging
$920.00 (Per 50)
Stock Availability
San Antonio
3 (Check another store)
San Antonio RDC
35
All Stores
1,981
Resources
Attachments
 
 
5266N - Specification Sheet
Images
 
 
5266N - Small Image
 
5266N - Large Image
 
5266N - Large Image
 
5266N - Large Image
 
5266N - Large Image
 
5266N - Video
Specifications Sheets
 
 
5266N - Specification Sheet
Other Links
 
 
5266N - Other
 
5266N - Other
 
5266N - Other
Brochures
 
 
5266N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Nylon
Number Of Wires
3
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.51 in;0.33 to 0.66 in (Cord)
Descriptions
Description
PLUG 15A 125V 2P3W STR AUTOGRIP BW
Extra Long Description
EWD 5266N Plug 15A 125V 2P3W Str Au
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-15, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 in;0.33 to 0.66 in (Cord) Diameter, #18 to #12 AWG Wire Size, 0.172 lb
Product Type
Straight Blade Plug
Short Description
20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire
Special Features
Auto Grip Straight Body;Wiring Type Back Wire;Grounding
Additional Information
Dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Made In USA
yes
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
1 CT;50 Pk
Standards Met
cUlus Listed;FULus;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5266N
GTIN
00040893017600
UPC
040893017600
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Packaging
Weight
0.172 lb
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
5-15P
Standard
UL,Federal Specification Classification 6221 02,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,981

Location search:
These alternate items can be purchased instead of 5266N.
Jump To:

Similar Items

Similar items are close alternatives to 5266N, though they may not be 100% alike.

Cross Referenced

These items are similar to 5266N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5266NP Bryant Electric 00781786005877
5266N Eaton Wiring Devices 00040893017600
5965B Bryant Electric 00781786731622
6266 Eaton Wiring Devices 00040893021058
AH5266 Eaton Wiring Devices 00032664737503
66200-BK Enerlites 00883951417338
1510P Ericson 00782862587003
HBL5266C Hubbell Wiring Device-Kellems 00783585173009
5266-C Leviton 00078477795200
5266N Leviton 00078477851562
PS5266X Legrand Pass & Seymour 00785007236903
5266 Woodhead 00786788701062
5266N Bryant Electric 00781786174085
5266NBL Eaton Wiring Devices n/a
48648 Leviton 00078477327951

* All prices subject to change.

Begin Live Chat