2131WB0X - Wallplate 1G Single Recp Thermoset STD WH

Eaton

  • $0.76 (Each)
  • $0.76 (Each)

  • $18.88 (Per 25)

  • $75.51 (Per 100)

  • $188.78 (Per 250)

In-Stock: 6 available locally (Shreveport, LA) ( change location)
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
2131WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2131W-BOX
Description
Wallplate 1G Single Recp Thermoset STD WH
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, White, Screwless
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664155208 / 00032664155208
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$18.88 (Per 25)
Standard Packaging
$188.78 (Per 250)
Stock Availability
Shreveport
6 (Check another store)
Bossier City
41
All Stores
229
Resources
Images
 
 
2131WB0X - Small Image
 
2131WB0X - Large Image
 
2131WB0X - Large Image
Specifications Sheets
 
 
2131WB0X - Specification Sheet
Attachments
 
 
2131WB0X - Specification Sheet
Other Links
 
 
2131WB0X - Other
Brochures
 
 
2131WB0X - Brochure
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
Thermoset Plastic
Shape
Rectangular
Material, Color, and Finish
Color
White
Finish
Screwless
Descriptions
Description
WALLPLATE 1G SINGLE RECP THERMOSET STD WH
Extra Long Description
EWD 2131W-BOX Wallplate 1G Single R
Features
Standard Size Wallplate - Thermoset Single Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description
Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, White, Screwless
Product Type
Wall Plate
Short Description
Wall Plate, Thermoset Plastic, White, TV Cable, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
Additional Information
Dimensions
2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W)
For Use With
Old Work Outlet Boxes
Mounting Type
Wall Mount
Package Quantity
1 ct
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2131W-BOX
GTIN
00032664155208
UPC
032664155208
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.048
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
Nema Rating
NEMA wd-1
Standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 229

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
41 View Store
Shreveport
6 View Store

Distribution Centers

Location Stock Available
Abilene
1 View Store
DFW RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Spring
178 View Store
These alternate items can be purchased instead of 2131WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2131WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 2131WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N1311 Bryant Electric n/a
NP7W Bryant Electric 00883778103537
2131W Eaton Wiring Devices n/a
2131W-BOX Eaton Wiring Devices 00032664155208
5131W-BOX Eaton Wiring Devices 00032664151507
8851-W Enerlites 00883951210748
80704-W Leviton 00078477493403
88004 Leviton 00078477443408
81611 Morris 00601986816113
90091 Mulberry 00095327900911
SP7W Legrand Pass & Seymour 00785007682137
TP7-W Legrand Pass & Seymour 00785007274486

* All prices subject to change.

Begin Live Chat