2052WB0X - Wallplate 2G Decorator Thermoset Mid WH

Eaton

  • $1.76 (Each)
  • $1.76 (Each)

  • $44.10 (Per 25)

  • $176.39 (Per 100)

In-Stock: 700 available locally (Greensboro, NC) ( change location)
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
2052WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2052W-BOX
Description
Wallplate 2G Decorator Thermoset Mid WH
Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664512568 / 00032664512568
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.76 (Each)
Carton
$44.10 (Per 25)
Standard Packaging
$176.39 (Per 100)
Stock Availability
Greensboro
700 (Check another store)
All Stores
26,668
Resources
Images
 
 
2052WB0X - Small Image
 
2052WB0X - Large Image
 
2052WB0X - Large Image
 
2052WB0X - Video
Attachments
 
 
2052WB0X - Specification Sheet
Brochures
 
 
2052WB0X - Brochure
Other Links
 
 
2052WB0X - Other
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
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 2G DECORATOR THERMOSET MID WH
Extra Long Description
EWD 2052W-BOX Wallplate 2G Decorato
Features
Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description
Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Product Type
Wall Plate
Short Description
2 Gang, Screw Mount, Wallplate, White, Toggle and Decorator
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
Additional Information
Dimensions
4.94 (W) x 4.87 (H) in
Media
Yes
Mounting Type
Screw Mount
Package Quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2052W-BOX
GTIN
00032664512568
UPC
032664512568
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.1
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
Standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2052WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2052WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 2052WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2052W-BOX Eaton 00032664512568
88602 Leviton 00078477016589
SPO262W Legrand Pass & Seymour 00785007681321

* All prices subject to change.

Begin Live Chat