S20N11P01P - 1KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $347.48 (Each)
  • $347.48 (Each)

In-Stock: 1 available locally (Fort Smith, AR) ( change location)
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
S20N11P01P
Manufacturer
Eaton
Manufacturer's Part Number
S20N11P01P
Description
1KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 1 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 13.03 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 28.61 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated To Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680073687 / 00786680073687
Weight per unit
28.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$347.48 (Each)
Stock Availability
Fort Smith
1 (Check another store)
Springdale
3
All Stores
142
Resources
Tech Bulletins
 
 
S20N11P01P - Tech Bulletin
Brochures
 
 
S20N11P01P - Brochure
Other Links
 
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
 
S20N11P01P - Other
Attachments
 
 
S20N11P01P - Specification Sheet
Images
 
 
S20N11P01P - Small Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
 
S20N11P01P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Phases
1
Dimensions and Weight
Overall Length
6.32 in
Descriptions
Description
1KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Extra Long Description
ETN S20N11P01P 1KVA TYPE EP XFMR 1P
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 1 K VA VA Rating, Encapsulated Transformer, 6.32 in Overall Length, 13.03 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 28.61 lb
Product Type
Dry Type Transformer
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 1 K VA, 60 Hz, NEMA 3R
Additional Information
Design
EP
Dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
Enclosure Type
Nema 3R
Kva Rating
1
Overall Height
13.03 in
Package Quantity
1 CA
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
Standards Met
Ul Listed
Tap Size
NONE
Temperature Rise Rating
115 °C
Transformer Type
Encapsulated Transformer
VA Rating
1 K VA
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11P01P
GTIN
00786680073687
UPC
786680073687
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
28.61 lb
Weight per each
28.61
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
WALL
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S20N11P01P.
Jump To:

Similar Items

Similar items are close alternatives to S20N11P01P, though they may not be 100% alike.

Cross Referenced

These items are similar to S20N11P01P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T253010S Acme Electric 00047503085394
HL121035SH Dongan 00782490412746
S20N11E01A Eaton 00786680104565
S20N11E01X Eaton 00786680018251
S20N11P01P Eaton 00786680073687
S20N11S01X Eaton 00786680027802
S48D11S01LS42 Eaton 00786685354767
S48G11S01N Eaton 00786680101823
9T51B0010 GENERAL ELECTRIC 00783173008317
9T51B0050 GENERAL ELECTRIC 00783173008423
9T51B0550 GENERAL ELECTRIC 00783173036877
4110071277 Jefferson Electric 00783795147203
1S40F50HZ Schneider Electric n/a
HS1F1BS SolaHD 00783472100781
SE2N1F Connecticut Electric n/a
SE481D1F Connecticut Electric n/a
S20N11S01N Eaton n/a

* All prices subject to change.

Begin Live Chat