P48G11S0512 - 5KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $4553.43 (Each)
  • $4,553.43 (Each)

In-Stock: 1 available locally (Big Spring, TX) ( change location)
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
P48G11S0512
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S0512
Description
5KVA Mini PWR CNTR 1PH 480V-120/240V
5 Kva Mini Power Center 1PH 480V-120/240V 12 Spaces
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680225536 / 00786680225536
Weight per unit
197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,553.43 (Each)
Stock Availability
Big Spring
1 (Check another store)
Odessa
1
All Stores
7
Resources
Images
 
 
P48G11S0512 - Small Image
 
P48G11S0512 - Large Image
 
P48G11S0512 - Video
Other Links
 
 
P48G11S0512 - Other
Attachments
 
 
P48G11S0512 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
180 °C
Phase
Single-phase
Descriptions
Description
5KVA MINI PWR CNTR 1PH 480V-120/240V
Extra Long Description
ETN P48G11S0512 5KVA MPC 1PH 480V-1
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Long Description
5 KVA Mini Power Center 1PH 480V-120/240V 12 spaces
Product Type
5KVA MPC 1PH 480V-120/240V
Additional Information
Dimensions
8.9000 IN X 11.9000 IN X 29.5000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S0512
GTIN
00786680225536
UPC
786680225536
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Mini-power center
Packaging
Weight per each
197
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Frequency Rating
60 Hz
Mounting
WALL MOUNT
Operating Temperature
115 °C rise
Standard
ANSI,IEEE Certified,CSA Certified,UL Listed,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Odessa Area

Location Stock Available
Big Spring
1 View Store
Odessa
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
1 View Store
These alternate items can be purchased instead of P48G11S0512.
Jump To:

Similar Items

Similar items are close alternatives to P48G11S0512, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat