GFTCB235 - BR Two-Pole Ground Fault, 10KAIC, 35a

Eaton

  • $216.52 (Each)
  • $216.52 (Each)
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
GFTCB235
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB235
Description
BR Two-Pole Ground Fault, 10KAIC, 35a
Eaton BR Gfci Circuit Breaker, Ground Fault, Two-Pole, 35A, 10kaic
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689395599 / 00786689395599
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.52 (Each)
Resources
Images
 
 
GFTCB235 - Small Image
 
GFTCB235 - Large Image
 
GFTCB235 - Large Image
 
GFTCB235 - Large Image
Attachments
 
 
GFTCB235 - Specification Sheet
Other Links
 
 
GFTCB235 - Other
 
GFTCB235 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
extra long description
ETN GFTCB235 BR 2 POLE 35A GROUND F
Description
BR TWO-POLE GROUND FAULT, 10KAIC, 35A
Product Type
BR 2 Pole 35A Ground Fault, 10kaic
Long Description
Eaton BR GFCI circuit breaker, Ground fault, Two-pole, 35A, 10kAIC
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
6.2000 IN X 3.5000 IN X 2.4000 IN
Manufacturer Information
Manufacturers Part Number
GFTCB235
Brand
Eaton
GTIN
00786689395599
UPC
786689395599
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFTCB235.
Jump To:

Similar Items

Similar items are close alternatives to GFTCB235, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breaker...
  • Our Part #: BRN235GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BRN235GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($513.77) ·
BRN235GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$513.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat