BRN235GF - BR 2 Pole 35A GFST, 120/2

Eaton

  • $425.86 (Each)
  • $425.86 (Each)
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
BRN235GF
Manufacturer
Eaton
Manufacturer's Part Number
BRN235GF
Description
BR 2 Pole 35A GFST, 120/2
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 35 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676043861 / 00786676043861
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$425.86 (Each)
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
EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 35 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI
Product Type
BR 2 Pole 35A GFST, 120/240V, 10 Kaic
extra long description
ETN BRN235GF BR 2 POLE 35A GFST, 12
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Description
BR 2 POLE 35A GFST, 120/2
Additional Information
dimensions
4.2500 IN X 3.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
BRN235GF
Brand
Eaton
GTIN
00786676043861
UPC
786676043861
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRN235GF.
Jump To:

Similar Items

Similar items are close alternatives to BRN235GF, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault, Two-Pole, 35A, 10kaic
  • Our Part #: GFTCB235
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFTCB235
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($211.76) ·
GFTCB235 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$211.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat