C0250E1B - 250 Va Mte CTRL XFRMR 120X240V-24V

Eaton

  • $557.91 (Each)
  • $557.91 (Each)

In-Stock: 2 available locally (Amarillo, TX) ( change location)
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
C0250E1B
Manufacturer
Eaton
Manufacturer's Part Number
C0250E1B
Description
250 Va Mte CTRL XFRMR 120X240V-24V
Control Transformer, 120 X 240 V, 24 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680423024 / 00786680423024
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$557.91 (Each)
Stock Availability
Amarillo
2 (Check another store)
All Stores
15
Resources
Attachments
 
 
C0250E1B - Specification Sheet
Images
 
 
C0250E1B - Small Image
 
C0250E1B - Large Image
 
C0250E1B - Large Image
 
C0250E1B - Large Image
 
C0250E1B - Large Image
Other Links
 
 
C0250E1B - Other
 
C0250E1B - Other
 
C0250E1B - Other
 
C0250E1B - Other
 
C0250E1B - Other
Brochures
 
 
C0250E1B - Brochure
Specifications Sheets
 
 
C0250E1B - Specification Sheet
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
Copper Winding (Coil)
Number Of Phases
1
Dimensions and Weight
Overall Length
4.37 in
Descriptions
Description
250 VA MTE CTRL XFRMR 120X240V-24V
Extra Long Description
ETN C0250E1B 250 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Control Transformer, 120 x 240 V, 24 V, 250 VA, 4.37 in Overall Length, 4.488 in Overall Width, 3.819 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 lb
Product Type
Control Transformer
Short Description
250VA Control Transformer, 120 x 240V, 4.37 in (L), 1 PH
Special Features
Primary Fuse Block
Additional Information
Dimensions
3.8000 IN X 4.5000 IN X 4.2200 IN
Input Voltage Rating
120 x 240 V
Kva Rating
250 VA
Made In USA
yes
Output Voltage Rating
24 V
Overall Height
3.819 in
Overall Width
4.488 in
Package Quantity
1 CA
Power Rating
250 VA
Primary Voltage
120 x 240 V
Secondary Voltage
24 V
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
Tap Size
NONE
Temperature Rise Rating
55 °C
Transformer Type
Control Transformer
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C0250E1B
GTIN
00786680423024
UPC
786680423024
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
10.1 lb
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50/60 Hz
Standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
2 View Store
Hereford
1 View Store

A-L

Location Stock Available
Bartlesville
3 View Store
Duncan
1 View Store

M-Z

Location Stock Available
Stillwater
2 View Store

* All prices subject to change.

Begin Live Chat