BRPSURGE - Type BR 2 Pole Pon Surge Arrester

Eaton

  • $143.96 (Each)
  • $143.96 (Each)

  • $1,439.60 (Per 10)

In-Stock: 2 available locally (Hobbs, NM) ( change location)
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
BRPSURGE
Manufacturer
Eaton
Manufacturer's Part Number
BRPSURGE
Description
Type BR 2 Pole Pon Surge Arrester
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Plug-On Neutral Surge Protective Device
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689353643 / 00786689353643
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.96 (Each)
Standard Packaging
$1,439.60 (Per 10)
Stock Availability
Hobbs
2 (Check another store)
Odessa
1
All Stores
1,909
Resources
Images
 
 
BRPSURGE - Small Image
 
BRPSURGE - Large Image
 
BRPSURGE - Large Image
 
BRPSURGE - Large Image
 
BRPSURGE - Large Image
Other Links
 
 
BRPSURGE - Other
 
BRPSURGE - Other
 
BRPSURGE - Other
 
BRPSURGE - Other
 
BRPSURGE - Other
Attachments
 
 
BRPSURGE - Specification Sheet
Brochures
 
 
BRPSURGE - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.6
Height
2.4
Width
3.5
Descriptions
Description
TYPE BR 2 POLE PON SURGE ARRESTER
Extra Long Description
EWD BRPSURGE Type BR 2 pole PON Sur
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
Eaton Type BR circuit breaker surge protective device, Two Pole, Plug-on Neutral Surge Protective Device
Product Type
Type BR 2 Pole Pon Surge Arrester
Additional Information
Dimensions
3.6000 IN X 3.5000 IN X 2.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRPSURGE
GTIN
00786689353643
UPC
786689353643
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Plug on module surge protection device
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL 1449,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,909

Location search:

Greater Odessa Area

Location Stock Available
Andrews
2 View Store
Hobbs
2 View Store
Odessa
1 View Store
These alternate items can be purchased instead of BRPSURGE.
Jump To:

Similar Items

Similar items are close alternatives to BRPSURGE, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat