BRPSF225 - 225A Sub Feed Lug Kit For BR Pon Convertible LC #2

Eaton

  • $133.06 (Each)
  • $133.06 (Each)

  • $6,386.88 (Per 48)

In-Stock: 2 available locally (Lawton, OK) ( change location)
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
BRPSF225
Manufacturer
Eaton
Manufacturer's Part Number
BRPSF225
Description
225A Sub Feed Lug Kit For BR Pon Convertible LC #2
Eaton Field Installation Kits and Parts, Sub Feed Lug Kit Compatible With All BR and BR Pon Loadcenters and Meter Breakers, 225 A, Black
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689056599 / 00786689056599
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.06 (Each)
Standard Packaging
$6,386.88 (Per 48)
Stock Availability
Lawton
2 (Check another store)
Oklahoma City
1
All Stores
763
Resources
Images
 
 
BRPSF225 - Small Image
 
BRPSF225 - Small Image
 
BRPSF225 - Large Image
 
BRPSF225 - Large Image
 
BRPSF225 - Large Image
Attachments
 
 
BRPSF225 - Specification Sheet
Brochures
 
 
BRPSF225 - Brochure
Other Links
 
 
BRPSF225 - Other
 
BRPSF225 - Other
 
BRPSF225 - Other
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
Black
Descriptions
Description
225A SUB FEED LUG KIT FOR BR PON CONVERTIBLE LC #2
Extra Long Description
ETN BRPSF225 225A SUB FEED LUG,BR P
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Field Installation Kits and Parts,Sub feed lug kit Compatible with all BR and BR PON loadcenters and meter breakers,225 A,Black
Product Type
225A Sub Feed Lug, BR Pon #2-300kcmil
Additional Information
Dimensions
4.0000 IN X 3.7000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRPSF225
GTIN
00786689056599
UPC
786689056599
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 763

Location search:
These alternate items can be purchased instead of BRPSF225.
Jump To:

Similar Items

Similar items are close alternatives to BRPSF225, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat