BRPMIKBR - Mechanical Interlock For BRP Style Panels With Bac

Eaton

  • $245.68 (Each)
  • $245.68 (Each)

  • $12,284.00 (Per 50)

In-Stock: 3 available locally (Deer Park, TX) ( change location)
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
BRPMIKBR
Manufacturer
Eaton
Manufacturer's Part Number
BRPMIKBR
Description
Mechanical Interlock For BRP Style Panels With Bac
Eaton Pon Accessories - BR Plug-On Neutral Mechanical Interlock Backfed, Plug-On Neutral Mechanical Interlock, 125 A
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053918 / 00786689053918
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.68 (Each)
Standard Packaging
$12,284.00 (Per 50)
Stock Availability
Deer Park
3 (Check another store)
All Stores
38
Resources
Other Links
 
 
BRPMIKBR - Other
 
BRPMIKBR - Other
 
BRPMIKBR - Other
 
BRPMIKBR - Other
Brochures
 
 
BRPMIKBR - Brochure
Images
 
 
BRPMIKBR - Small Image
 
BRPMIKBR - Large Image
 
BRPMIKBR - Large Image
 
BRPMIKBR - Large Image
 
BRPMIKBR - Large Image
Attachments
 
 
BRPMIKBR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Dimensions and Weight
Depth
5
Height
0.7
Width
5
Descriptions
Description
MECHANICAL INTERLOCK FOR BRP STYLE PANELS WITH BAC
Extra Long Description
ETN BRPMIKBR MECH INTERLCK,BRP WITH
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton PON Accessories - BR Plug-on Neutral Mechanical Interlock Backfed,Plug-on neutral mechanical interlock,125 A
Product Type
Mech Interlck, BRP With Backfed Main
Special Features
USED WITH LEGACY (NON-PLUG ON NEUTRAL) BR BACKFED LOADCENTERS
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRPMIKBR
GTIN
00786689053918
UPC
786689053918
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat