BRP40L200G - BR Pon Loadcntr 200A Mlo 40 Space W/ Ground Bar

Eaton

  • $635.76 (Each)
  • $635.76 (Each)

In-Stock: 35 available locally (Stafford, TX) ( change location)
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
BRP40L200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP40L200G
Description
BR Pon Loadcntr 200A Mlo 40 Space W/ Ground Bar
Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X6, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR2200, Surface, Flush, 80 Circuits, Twenty-Four Pole, 40 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #1–300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052997 / 00786689052997
Weight per unit
31.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$635.76 (Each)
Stock Availability
Stafford
35 (Check another store)
Houston RDC
152
All Stores
2,920
Resources
Images
 
 
BRP40L200G - Small Image
 
BRP40L200G - Large Image
 
BRP40L200G - Large Image
 
BRP40L200G - Large Image
 
BRP40L200G - Large Image
 
BRP40L200G - Large Image
Brochures
 
 
BRP40L200G - Brochure
Other Links
 
 
BRP40L200G - Other
 
BRP40L200G - Other
 
BRP40L200G - Other
 
BRP40L200G - Other
 
BRP40L200G - Other
Attachments
 
 
BRP40L200G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240V
Wattage
Single-pole
Dimensions and Weight
Depth
34.12
Height
3.88
Size
X6
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A MLO 40 SPACE W/ GROUND BAR
Extra Long Description
ETN BRP40L200G BR PON LC,200A, MLO,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter,Ground bar,Main lug only,200 A,X6,Aluminum,Gray, NEMA 1,Metallic,10kAIC,CSR2200,Surface,flush,80 Circuits,Twenty-four pole,40 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#1–300 kcmil
Product Type
BR Pon LC, 200A, Mlo, 40 Space, W/ Ground
Additional Information
Number Of Spaces
40
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP40L200G
GTIN
00786689052997
UPC
786689052997
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
31.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount;Surface Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,920

Location search:
These alternate items can be purchased instead of BRP40L200G.
Jump To:

Similar Items

Similar items are close alternatives to BRP40L200G, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat