BRP40L200 - BR Pon Loadcntr 200A Mlo 40 Space

Eaton

  • $533.78 (Each)
  • $533.78 (Each)

In-Stock: 1 available locally (North Fort Worth, TX) ( change location)
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
BRP40L200
Manufacturer
Eaton
Manufacturer's Part Number
BRP40L200
Description
BR Pon Loadcntr 200A Mlo 40 Space
Eaton Eaton Type BR Plug-On Neutral Loadcenter, 200 A, Mlo, 40 Spaces, 120/240 V, Two Hots, A Neutral, and A Ground Wire, 10KAIC, Nema 1, Single Pole
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052980 / 00786689052980
Weight per unit
31.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$533.78 (Each)
Stock Availability
North Fort Worth
1 (Check another store)
DFW RDC
29
All Stores
156
Resources
Images
 
 
BRP40L200 - Small Image
 
BRP40L200 - Large Image
 
BRP40L200 - Large Image
 
BRP40L200 - Large Image
 
BRP40L200 - Large Image
 
BRP40L200 - Large Image
Brochures
 
 
BRP40L200 - Brochure
Other Links
 
 
BRP40L200 - Other
 
BRP40L200 - Other
 
BRP40L200 - Other
 
BRP40L200 - Other
 
BRP40L200 - Other
Attachments
 
 
BRP40L200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240V
Wattage
Single-pole
Dimensions and Weight
Depth
34.12
Height
3.88
Size
X6
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A MLO 40 SPACE
Extra Long Description
ETN BRP40L200 BR PON LOADCENTER, 20
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton Type BR plug-on neutral loadcenter, 200 A, MLO, 40 spaces, 120/240 V, Two hots, a neutral, and a ground wire, 10kAIC, NEMA 1, Single Pole
Product Type
BR Pon Loadcenter, 200A, Mlo, 40 Space
Additional Information
Number Of Spaces
40
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP40L200
GTIN
00786689052980
UPC
786689052980
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
31.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Flush Mount;Surface Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRP40L200.
Jump To:

Similar Items

Similar items are close alternatives to BRP40L200, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat