BRP30L200G - BR Pon Loadcntr 200A Mlo 30/60 Cir. Al Bus Nema 1

Eaton

  • $361.15 (Each)
  • $361.15 (Each)

In-Stock: 52 available locally (Atlanta, GA) ( change location)
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
BRP30L200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP30L200G
Description
BR Pon Loadcntr 200A Mlo 30/60 Cir. Al Bus Nema 1
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR, Surface, Flush, Nema 1, 60 Circuits, Single-Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689044084 / 00786689044084
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.15 (Each)
Stock Availability
Atlanta
52 (Check another store)
All Stores
5,168
Resources
Images
 
 
BRP30L200G - Small Image
 
BRP30L200G - Large Image
 
BRP30L200G - Large Image
 
BRP30L200G - Large Image
 
BRP30L200G - Large Image
 
BRP30L200G - Large Image
Brochures
 
 
BRP30L200G - Brochure
Other Links
 
 
BRP30L200G - Other
 
BRP30L200G - Other
 
BRP30L200G - Other
 
BRP30L200G - Other
 
BRP30L200G - Other
Attachments
 
 
BRP30L200G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240V
Wattage
Single-pole
Dimensions and Weight
Depth
29.12
Height
3.88
Size
X5
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A MLO 30/60 CIR. AL BUS NEMA 1
Extra Long Description
ETN BRP30L200G BR PON LC 200A MLO 3
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 200 A, X5, Aluminum, Gray, NEMA 1, Metallic, 10kAIC, CSR, Surface, flush, NEMA 1, 60 Circuits, Single-pole, 30 Spaces, Two hots, a neutral, and a ground, Single-phase
Product Type
BR Pon LC 200A Mlo 30 Space Al Bus W/GRD
Special Features
Ground bar
Additional Information
Number Of Spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30L200G
GTIN
00786689044084
UPC
786689044084
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Flush Mount;Surface Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,168

Location search:
These alternate items can be purchased instead of BRP30L200G.
Jump To:

Similar Items

Similar items are close alternatives to BRP30L200G, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat