BRP20L125G - BR Pon Loadcntr 125A Mlo 20 Space W/ Ground Bar

Eaton

  • $172.86 (Each)
  • $172.86 (Each)

In-Stock: 1 available locally (Tomball, TX) ( change location)
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
BRP20L125G
Manufacturer
Eaton
Manufacturer's Part Number
BRP20L125G
Description
BR Pon Loadcntr 125A Mlo 20 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X2, Aluminum, Nema 1, 10KAIC, BR2125, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053239 / 00786689053239
Weight per unit
20.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.86 (Each)
Stock Availability
Tomball
1 (Check another store)
Houston RDC
45
All Stores
183
Resources
Images
 
 
BRP20L125G - Small Image
 
BRP20L125G - Large Image
 
BRP20L125G - Large Image
 
BRP20L125G - Large Image
 
BRP20L125G - Large Image
Brochures
 
 
BRP20L125G - Brochure
Other Links
 
 
BRP20L125G - Other
 
BRP20L125G - Other
 
BRP20L125G - Other
 
BRP20L125G - Other
Attachments
 
 
BRP20L125G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240V
Wattage
Single-pole
Dimensions and Weight
Depth
21
Height
3.88
Size
X2
Width
14.31
Descriptions
Description
BR PON LOADCNTR 125A MLO 20 SPACE W/ GROUND BAR
Extra Long Description
ETN BRP20L125G BR PON LC,125A, MLO,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,Ground bar,Main lug only,125 A,X2,Aluminum, NEMA 1,10kAIC,BR2125,40 Circuits,Twenty pole,20 Spaces,Two hots,a neutral,and a ground,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al
Product Type
BR Pon LC, 125A, Mlo, 20 Space, W/ Ground
Additional Information
Number Of Spaces
20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP20L125G
GTIN
00786689053239
UPC
786689053239
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
20.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRP20L125G.
Jump To:

Similar Items

Similar items are close alternatives to BRP20L125G, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat